Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 218 INSL
Zoro # G3062972
product price: $1,478.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,478.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/2 in
- Type Less Drive Package
- Dimension A (In.) 41 1/2 in
- Bearing Type Ball
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 218 INSL
- Zoro # G3062972
- UPC # 062345338491
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/2 in |
Dimension A (In.) | 41 1/2 in |
Width (In.) | 41 1/2 in |
Dimension D (In.) | 19 5/8 in |
Dimension L (In.) | 35 3/8 in |
Discharge Width (In.) | 22 5/8 in |
Max. Depth (In.) | 44 in |
Dimension F (In.) | 35 in |
Dimension C (In.) | 44 in |
Dimension G (In.) | 24 in |
Bolt Hole Dia. (In.) | 7/8 in |
Height (In.) | 34 in |
Dimension K (In.) | 1 1/8 in |
Dimension B (In.) | 34 in |
Dimension M (In.) | 31 5/8 in |
Filter Height (In.) | 32 1/3 in |
Dimension H (In.) | 2 3/4 in |
Dimension E (In.) | 22 5/8 in |
Dimension J (In.) | 1 3/4 in |
Discharge Height (In.) | 19 5/8 in |
Shaft Dia. (In.) | 1 in |
Filter Width (In.) | 35 7/8 in |
Overall Height | 34 in |
Overall Width | 41 1/2 in |
Overall Depth | 44 in |
Inlet Duct Connection Width | 35 3/8 in |
Inlet H x W | 31 5/8 in x 35 3/8 in |
Filter Width | 35 7/8 in |
Inlet Dimensions H x W | 31 5/8 in x 35 3/8 in |
Outlet Duct Connection Width | 22 5/8 in |
Shaft Diameter | 1 in |
Filter Height | 32 1/4 in |
Outlet Dimensions H x W | 19 5/8 in x 22 5/8 in |
Wheel Dimensions | 18 1/2 in Dia. |
Inlet Duct Connection Height | 31 5/8 in |
Wheel Diameter | 18 1/2 in |
Inlet Diameter | 15 1/8 in |
Outlet Duct Connection Height | 19 5/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 18 1/2 in, Minimum Airflow 6,000 cfm, Maximum Airflow 9,600 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 2, Inlet Diameter 15 1/8 in, Outlet Duct Connection Height 19 5/8 in, Outlet Duct Connection Width 22 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS White-Rodgers 7360 (1C21-101) White-Rodgers Cool Only Thermostat (7360 (1C21-101))
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- ALLPOINTS Repair Kit Vb Chi (511574)
- FIREYE Program Module (EP160)
- DELHI Blower, Inline Duct (7H755)
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- DELHI Blower, Inline Duct (7H726)
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel (9005437)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005477)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- Delhi Belt Drive Blowers