Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 212 INSL
Zoro # G3225467
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 7/8 in
- Type Less Drive Package
- Motor HP Range 1/3 to 1
- Dimension E (In.) 15 5/8 in
- RPM Range 544 to 795
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 212 INSL
- Zoro # G3225467
- UPC # 062345338477
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 7/8 in |
Dimension E (In.) | 15 5/8 in |
Width (In.) | 27 in |
Max. Depth (In.) | 27 1/2 in |
Filter Height (In.) | 21 3/4 in |
Dimension L (In.) | 25 in |
Dimension K (In.) | 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension H (In.) | 1 1/4 in |
Bolt Hole Dia. (In.) | 7/8 in |
Discharge Height (In.) | 13 7/16 in |
Dimension D (In.) | 13 7/16 in |
Dimension A (In.) | 27 in |
Dimension M (In.) | 21 in |
Height (In.) | 23 in |
Discharge Width (In.) | 15 5/8 in |
Dimension B (In.) | 23 in |
Dimension J (In.) | 1 3/4 in |
Dimension C (In.) | 27 1/2 in |
Dimension F (In.) | 23 1/2 in |
Filter Width (In.) | 25 7/8 in |
Dimension G (In.) | 16 1/8 in |
Overall Height | 23 in |
Overall Width | 27 in |
Overall Depth | 27 1/2 in |
Outlet Duct Connection Height | 13 3/8 in |
Inlet H x W | 21 in x 25 in |
Wheel Diameter | 12 3/4 in |
Outlet Dimensions H x W | 13 3/8 in x 15 5/8 in |
Outlet Duct Connection Width | 15 5/8 in |
Filter Height | 21 3/4 in |
Inlet Duct Connection Width | 25 in |
Inlet Dimensions H x W | 21 in x 25 in |
Filter Width | 25 7/8 in |
Wheel Dimensions | 12 3/4 in Dia. |
Inlet Diameter | 10 3/8 in |
Inlet Duct Connection Height | 21 in |
Shaft Diameter | 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 3/4 in, Minimum Airflow 1,800 cfm, Maximum Airflow 3,600 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 2, Inlet Diameter 10 3/8 in, Outlet Duct Connection Height 13 3/8 in, Outlet Duct Connection Width 15 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Round Axial Fan, Round, 115V AC, 1 Phase, 800/870 cfm, 10" W. (2RTK9)
- WHITE-RODGERS 767A-371 Hot Surface Ignitor (767A-371)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x1" (274-200-240)
- FIREPLACE GLASS DOORS Gavin Large Heritage Brass (GV-7002HE)
- DELHI Rack, Filter (F207A)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005477)
- DELHI Rack, Filter (F212A)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005478)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005460)
- DELHI Blower, Inline Duct (209 INSL)
- DAYTON Blower, Duct, 18 1/8 In, Less Drive Pkg (5ZCP1)
- Delhi Belt Drive Blowers