Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 209 INSL
Zoro # G2352603
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/4 in
- Type Less Drive Package
- Dimension M (In.) 16 in
- Dimension D (In.) 10 1/4 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 209 INSL
- Zoro # G2352603
- UPC # 062345338453
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/4 in |
Dimension M (In.) | 16 in |
Dimension D (In.) | 10 1/4 in |
Dimension K (In.) | 7/8 in |
Filter Width (In.) | 1 7/8 in |
Discharge Width (In.) | 11 3/16 in |
Discharge Height (In.) | 10 1/4 in |
Dimension L (In.) | 19 in |
Dimension F (In.) | 17 1/2 in |
Dimension H (In.) | 1 1/4 in |
Dimension E (In.) | 11 13/16 in |
Dimension A (In.) | 21 in |
Filter Height (In.) | 16 3/4 in |
Dimension B (In.) | 18 in |
Height (In.) | 18 in |
Dimension G (In.) | 11 3/4 in |
Dimension C (In.) | 23 in |
Max. Depth (In.) | 23 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension J (In.) | 1 3/4 in |
Width (In.) | 21 in |
Shaft Dia. (In.) | 3/4 in |
Overall Width | 21 in |
Overall Height | 18 in |
Inlet Duct Connection Height | 16 in |
Wheel Dimensions | 10 1/4 in Dia. |
Inlet Duct Connection Width | 19 in |
Outlet Duct Connection Width | 11 1/8 in |
Shaft Diameter | 3/4 in |
Outlet Duct Connection Height | 10 1/4 in |
Filter Width | 1 7/8 in |
Inlet H x W | 16 in x 19 in |
Overall Depth | 23 in |
Wheel Diameter | 10 1/4 in |
Outlet Dimensions H x W | 10 1/4 in x 11 1/8 in |
Inlet Dimensions H x W | 16 in x 19 in |
Filter Height | 16 3/4 in |
Inlet Diameter | 8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 1/4 in, Minimum Airflow 800 cfm, Maximum Airflow 1,800 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 2, Inlet Diameter 8 in, Outlet Duct Connection Height 10 1/4 in, Outlet Duct Connection Width 11 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE BSEBRD DIFFUSER 15""UNOAK (C168-OBU 15)
- JB INDUSTRIES Seal Cap, PK10 (NFT5-4)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- SEVILLE CLASSICS Oscil Tower Fan Combo Pack, 40 in, Black (EHF10130B)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005477)
- DELHI Blower, Inline Duct (7H744)
- DELHI Blower, Inline Duct (7H733)
- DELHI Blower, Inline Duct (7H757)
- DELHI Blower, Inline Duct (7H743)
- DELHI Rack, Filter (F207A)
- DAYTON Blower, 10 1/4 In (7J590)
- Delhi Belt Drive Blowers