Shop All Belt Drive Blowers
Delhi
Blower, BD, Less Motor, 15-1/2 Wheel
Mfr # 9005478
Zoro # G8526621
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 1/2 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Wheel Width (In.) 15 1/16 in
- Mounting Multipostion
- Housing Height (In.) 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 9005478
- Zoro # G8526621
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 1/2 in |
Wheel Width (In.) | 15 1/16 in |
Housing Height (In.) | 24 1/4 in |
Housing Depth (In.) | 22 11/16 in |
Discharge Width (In.) | 18 5/8 in |
Discharge Height (In.) | 15 7/8 in |
Housing Width (In.) | 19 5/8 in |
Shaft Dia. | 1 in |
Inlet Diameter | 12 1/2 in |
Wheel Diameter | 15 1/2 in |
Wheel Width | 15 in |
Outlet Height | 15 7/8 in |
Overall Height | 25 3/4 in |
Housing Depth | 22.6 in |
Housing Width | 19.6 in |
Overall Depth | 22 5/8 in |
Shaft Diameter | 1 in |
Overall Width | 19 5/8 in |
Outlet Width | 18 5/8 in |
Housing Height | 25.7 in |
Outlet Size | 15 7/8 in x 18 5/8 in |
Wheel Dimensions | 15 1/2 in Dia. x 15 in W |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 1/2 in, Minimum Airflow 8,250 cfm, Maximum Airflow 9,750 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 15 in, Number of Inlets 2, Inlet Diameter 12 1/2 in, Outlet Shape Rectangular, Outlet Height 15 7/8 in, Outlet Width 18 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24V, 3.5 to 14.0 in wc, Combination (720-472)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- PORTALS PLUS Flashing (4YN37)
- MAXITROL 13A15 Outdoor Vent Protector Kit (13A15)
- DELHI Blower, Inline Duct (7H759)
- DELHI Blower, Inline Duct (7H712)
- DELHI Blower, Inline Duct (7H734)
- DELHI Rack, Filter (F207A)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- DELHI Blower, Inline Duct (207 INSL)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- Delhi Belt Drive Blowers