Shop All Belt Drive Blowers
Delhi
Blower, BD, Less Motor, 15-1/2 Wheel
Mfr # 9005477
Zoro # G6634564
original price:
$549.53
34% off
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 1/2 in
- Wheel Width (In.) 10 13/16 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Mounting Multipostion
- Wheel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delhi
- MFR # 9005477
- Zoro # G6634564
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 1/2 in |
Wheel Width (In.) | 10 13/16 in |
Housing Height (In.) | 24 1/4 in |
Discharge Width (In.) | 14 11/16 in |
Discharge Height (In.) | 15 7/8 in |
Shaft Dia. | 1 in |
Housing Depth (In.) | 22 11/16 in |
Housing Width (In.) | 15 11/16 in |
Wheel Width | 10 3/4 in |
Housing Depth | 22.6 in |
Outlet Width | 14 5/8 in |
Overall Depth | 22 5/8 in |
Overall Height | 25 3/4 in |
Outlet Size | 15 7/8 in x 14 5/8 in |
Overall Width | 15 5/8 in |
Outlet Height | 15 7/8 in |
Inlet Diameter | 12 1/2 in |
Shaft Diameter | 1 in |
Wheel Dimensions | 15 1/2 in Dia. x 10 3/4 in W |
Housing Width | 15.6 in |
Housing Height | 25.7 in |
Wheel Diameter | 15 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 1/2 in, Minimum Airflow 6,100 cfm, Maximum Airflow 7,100 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 10 3/4 in, Number of Inlets 2, Inlet Diameter 12 1/2 in, Outlet Shape Rectangular, Outlet Height 15 7/8 in, Outlet Width 14 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter, For Use w/ProAir CR29 Series AC (10100032SP)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 In (C631-500D R)
- PARTS CENTRAL Parts Central FA1005 Forced Air Filter Kit, For DynaGlo and DynaPro Models (FA1005)
- COFAIR PRODUCTS QUICK ROOF 4""x10"" WHT (UBW410)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- DELHI Rack, Filter (F212A)
- DELHI Blower, Inline Duct (7H734)
- DELHI Blower, Inline Duct (7H754)
- DELHI Blower, Inline Duct (7H737)
- DELHI Blower, BD, Less Motor, 11-9/16 Wheel (9005441)
- DAYTON Blower with Drive Package (43XG60)
- Delhi Belt Drive Blowers