Shop All Belt Drive Blowers
Delhi
Blower, BD, Less Motor, 12-7/8 Wheel
Mfr # 9005464
Zoro # G8526612
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 7/8 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Wheel Width (In.) 12 13/16 in
- Mounting Multipostion
- Housing Finish Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 9005464
- Zoro # G8526612
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 7/8 in |
Wheel Width (In.) | 12 13/16 in |
Housing Depth (In.) | 19 1/2 in |
Discharge Height (In.) | 13 7/16 in |
Shaft Dia. | 1 in |
Housing Width (In.) | 16 5/8 in |
Housing Height (In.) | 20 5/8 in |
Discharge Width (In.) | 15 5/8 in |
Inlet Diameter | 10 3/8 in |
Wheel Width | 12 3/4 in |
Outlet Height | 13 3/8 in |
Shaft Diameter | 1 in |
Outlet Width | 15 5/8 in |
Wheel Diameter | 12 7/8 in |
Wheel Dimensions | 12 7/8 in Dia. x 12 3/4 in W |
Overall Height | 22 1/8 in |
Overall Depth | 19 1/2 in |
Housing Width | 16.6 in |
Housing Depth | 19.5 in |
Outlet Size | 13 3/8 in x 15 5/8 in |
Housing Height | 22.1 in |
Overall Width | 16 5/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 7/8 in, Minimum Airflow 5,500 cfm, Maximum Airflow 6,500 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 12 3/4 in, Number of Inlets 2, Inlet Diameter 10 3/8 in, Outlet Shape Rectangular, Outlet Height 13 3/8 in, Outlet Width 15 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 8 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV1336)
- ELIMA-DRAFT Magnetic Cover8X8Alum (ELMDFT11A)
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 7 (21C080)
- SELKIRK Pipe Pellet Vent 3X24In Galv (3VP-24)
- DELHI Blower, Inline Duct (7H757)
- DELHI Blower, Inline Duct (7H727)
- DELHI Blower, Inline Duct (7H754)
- DELHI Blower, Inline Duct (7H759)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005494)
- DELHI Blower, Inline Duct (7H733)
- DELHI Blower, Inline Duct (7H744)
- Delhi Belt Drive Blowers