Shop All Belt Drive Blowers
Delhi
Blower, BD, Less Motor, 11-1/8 Wheel
Mfr # 9005437
Zoro # G6650086
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/8 in
- Wheel Width (In.) 8 1/16 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Mounting Multipostion
- Housing Width (In.) 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delhi
- MFR # 9005437
- Zoro # G6650086
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Wheel Width (In.) | 8 1/16 in |
Housing Width (In.) | 11 1/2 in |
Discharge Height (In.) | 11 3/8 in |
Shaft Dia. | 3/4 in |
Housing Depth (In.) | 16 3/4 in |
Discharge Width (In.) | 10 1/2 in |
Housing Height (In.) | 17 3/8 in |
Overall Depth | 16 3/4 in |
Wheel Dimensions | 11 1/8 in Dia. x 8 in W |
Inlet Diameter | 9 3/8 in |
Outlet Height | 11 3/8 in |
Overall Width | 11 1/2 in |
Housing Depth | 16.7 in |
Overall Height | 19 in |
Wheel Width | 8 in |
Wheel Diameter | 11 1/8 in |
Housing Width | 11.5 in |
Housing Height | 19 in |
Shaft Diameter | 3/4 in |
Outlet Width | 10 1/2 in |
Outlet Size | 11 3/8 in x 10 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 11 1/8 in, Minimum Airflow 3,180 cfm, Maximum Airflow 3,780 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 8 in, Number of Inlets 2, Inlet Diameter 9 3/8 in, Outlet Shape Rectangular, Outlet Height 11 3/8 in, Outlet Width 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Filter Drier, Ek-083S (047608)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-30H)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-6C)
- DELHI Blower, Inline Duct (7H712)
- DELHI Blower, Inline Duct (7H726)
- DELHI Blower, Inline Duct (7H715)
- DELHI Blower, Inline Duct (7H727)
- DELHI Blower, Inline Duct (7H744)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005421)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J480)
- Delhi Belt Drive Blowers