Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT
Mfr # 94276
Zoro # G311129473
Sold in multiples of 1000 for $270.00
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Red
- Type Slit Convoluted Tubing
- Standards Delphi M5648; Delphi M5085
- Outer Diameter Max 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfingen
- MFR # 94276
- Zoro # G311129473
- Country of Origin United States
- Category Cable Protectors
Dimensions
Outer Diameter Max | 0.50" |
Inner Diameter Max | NOT SPECIFIED |
Trade Size | 1/2" |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Red |
Type | Slit Convoluted Tubing |
Standards | Delphi M5648; Delphi M5085 |
Supplier Series | N24 |
Flammability Rating | FMVSS 302 |
Heat Stabilized | Yes |
Max Temperature | 125 C |
Min Temperature | -40 C |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- LEVITON Watertight Locking Connector (25W49)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN245)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- DELFINGEN Slit Convoluted Tubing, 1.28 in. ID, PE10, PE, Black, Sold by the FT (22718)
- DELFINGEN Slit Convoluted Tubing, 0.77 in. ID, NC7, Nylon, Black/gray, Sold by the FT (55596)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel (YJ3TL-225-Y/B)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR5.2)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- Delfingen Cable Protectors