Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, N24, Nylon, Black/gray, Sold by the FT
Mfr # 55591
Zoro # G611129418
product price: $0.42
/ea
Sold in multiples of 500 for $210.00
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black/Gray
- Standards Delphi M5648; Delphi M5085
- Type Slit Convoluted Tubing
- Max Temperature 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 55591
- Zoro # G611129418
- Country of Origin United States
- Category Cable Protectors
Dimensions
Trade Size | 1-1/16" |
Outer Diameter Max | 1.06" |
Inner Diameter Max | NOT SPECIFIED |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Black/Gray |
Standards | Delphi M5648; Delphi M5085 |
Type | Slit Convoluted Tubing |
Max Temperature | 125 C |
Flammability Rating | FMVSS 302 |
Heat Stabilized | Yes |
Min Temperature | -40 C |
Supplier Series | N24 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADR0)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 60 in W, 10 in D, NEMA 12; 13, Hinged (A306010WFLP)
- ABB Ethernet Adapter Module RETA01 (RETA-01)
- ABB Cable Connector, 3/4 In, Straight (TCF075-78AL)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-RT-YL)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-X-YL)
- Delfingen Cable Protectors