Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 1.28 in. ID, PE10, PE, Black, Sold by the FT
Mfr # 22718
Zoro # G411129298
product price: $0.40
/ea
Sold in multiples of 600 for $240.00
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PE
- Color Black
- Type Slit Convoluted Tubing
- Max Temperature 85 C
- Inner Diameter Max 1.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 22718
- Zoro # G411129298
- Country of Origin United States
- Category Cable Protectors
Dimensions
Inner Diameter Max | 1.28" |
Outer Diameter Max | 1.25" |
Details
Item | Convoluted Tubing |
Material | PE |
Color | Black |
Type | Slit Convoluted Tubing |
Max Temperature | 85 C |
Min Temperature | -40 C |
Flammability Rating | UL 94 HB |
Supplier Series | PE10 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- HELI-TUBE 3/8 In. OD X 25FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-25)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- Delfingen Cable Protectors