Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 1.28 in. ID, N24, Nylon, Black/gray, Sold by the FT
Mfr # 22263
Zoro # G511129297
product price: $0.43
/ea
Sold in multiples of 750 for $322.50
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black/Gray
- Standards Delphi M5648; Delphi M5085
- Type Slit Convoluted Tubing
- Supplier Series N24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 22263
- Zoro # G511129297
- Country of Origin United States
- Category Cable Protectors
Dimensions
Trade Size | 1-1/4" |
Inner Diameter Max | 1.28" |
Outer Diameter Max | 1.25" |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Black/Gray |
Standards | Delphi M5648; Delphi M5085 |
Type | Slit Convoluted Tubing |
Supplier Series | N24 |
Heat Stabilized | Yes |
Max Temperature | 125 C |
Min Temperature | -40 C |
Flammability Rating | FMVSS 302 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Purple (SHC1099ZP)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium (SC-2-PD)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- ELECTRIDUCT Furniture Anti-Tip Kit- Hangman Products (TK400L)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- Delfingen Cable Protectors