Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.92 in. ID, PE10, PE, Black, Sold by the FT
Mfr # 22241
Zoro # G411130027
product price: $0.25
/ea
Sold in multiples of 1000 for $250.00
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PE
- Color Black
- Standards Delphi M2092; Delphi M3421; Delphi C0836
- Type Slit Convoluted Tubing
- Trade Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 22241
- Zoro # G411130027
- Country of Origin United States
- Category Cable Protectors
Dimensions
Trade Size | 1" |
Inner Diameter Max | 0.92" |
Outer Diameter Max | 1" |
Details
Item | Convoluted Tubing |
Material | PE |
Color | Black |
Standards | Delphi M2092; Delphi M3421; Delphi C0836 |
Type | Slit Convoluted Tubing |
Flammability Rating | UL 94 HB |
Max Temperature | 85 C |
Heat Stabilized | No |
Supplier Series | PE10 |
Min Temperature | -40 C |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/4)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB12BL)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- Delfingen Cable Protectors