Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.92 in. ID, N24, Nylon, Black/gray, Sold by the FT
Mfr # 22227
Zoro # G511130033
product price: $0.37
/ea
Sold in multiples of 1250 for $462.50
$462.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black/Gray
- Type Slit Convoluted Tubing
- Standards Delphi M5648; Delphi M5085
- Flammability Rating FMVSS 302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 22227
- Zoro # G511130033
- Country of Origin United States
- Category Cable Protectors
Dimensions
Outer Diameter Max | 1" |
Inner Diameter Max | 0.92" |
Trade Size | 1" |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Black/Gray |
Type | Slit Convoluted Tubing |
Standards | Delphi M5648; Delphi M5085 |
Flammability Rating | FMVSS 302 |
Max Temperature | 125 C |
Heat Stabilized | Yes |
Supplier Series | N24 |
Min Temperature | -40 C |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONDUT BODY T ALMN 1/2""D (02-55641T)
- MELTRIC DS9MC PLUG CAP LOCKING (DS9MC)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC2LG6)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 1 (DTNF322)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- MINI- Yellow (DO-DT-MINI-YL)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (CP3X225-Y/O)
- Delfingen Cable Protectors