Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.77 in. ID, PE10, PE, Black, Sold by the FT
Mfr # 22213
Zoro # G611129357
Sold in multiples of 1000 for $220.00
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PE
- Color Black
- Standards Delphi M2092; Delphi M3421; Delphi C0836
- Type Slit Convoluted Tubing
- Flammability Rating UL 94 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfingen
- MFR # 22213
- Zoro # G611129357
- Country of Origin United States
- Category Cable Protectors
Dimensions
Trade Size | 3/4" |
Outer Diameter Max | 0.932" |
Inner Diameter Max | 0.76" |
Details
Item | Convoluted Tubing |
Material | PE |
Color | Black |
Standards | Delphi M2092; Delphi M3421; Delphi C0836 |
Type | Slit Convoluted Tubing |
Flammability Rating | UL 94 HB |
Max Temperature | 85 C |
Supplier Series | PE10 |
Min Temperature | -40 C |
Heat Stabilized | No |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 4/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20508802)
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Blue (NMS-8002)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- HELI-TUBE 1 In. OD X 100FT Black Nylon Spiral Wrap (HT 1 N-B-100)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- Delfingen Cable Protectors