Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.65 in. ID, N24, Nylon, Black/gray, Sold by the FT
Mfr # 23665
Zoro # G011129636
product price: $0.27
/ea
Sold in multiples of 700 for $189.00
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black/Gray
- Standards Delphi M5648; Delphi M5085
- Type Slit Convoluted Tubing
- Heat Stabilized Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 23665
- Zoro # G011129636
- Country of Origin United States
- Category Cable Protectors
Dimensions
Trade Size | 5/8" |
Outer Diameter Max | 0.63" |
Inner Diameter Max | 0.65" |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Black/Gray |
Standards | Delphi M5648; Delphi M5085 |
Type | Slit Convoluted Tubing |
Heat Stabilized | Yes |
Min Temperature | -40 C |
Flammability Rating | FMVSS 302 |
Supplier Series | N24 |
Max Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- SQUARE D NEMA Control Relay, 3NO, 120VAC, 10A (8501XO30V02)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- D-LINE CORD CVR HLF RND WHT 39"" (US/5025W-1M)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Gray, PK 6 (SB-ED-PM-GY-6PK)
- Delfingen Cable Protectors