Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.65 in. ID, N24, Nylon, Black/gray, Sold by the FT
Mfr # 22178
Zoro # G811129652
product price: $0.25
/ea
Sold in multiples of 2500 for $625.00
$625.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black/Gray
- Standards Delphi M5648; Delphi M5085
- Type Slit Convoluted Tubing
- Flammability Rating FMVSS 302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 22178
- Zoro # G811129652
- Country of Origin United States
- Category Cable Protectors
Dimensions
Outer Diameter Max | 0.63" |
Inner Diameter Max | 0.65" |
Trade Size | 5/8" |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Black/Gray |
Standards | Delphi M5648; Delphi M5085 |
Type | Slit Convoluted Tubing |
Flammability Rating | FMVSS 302 |
Supplier Series | N24 |
Min Temperature | -40 C |
Heat Stabilized | Yes |
Max Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- GARDNER BENDER Gtb-410 Terminal Block 10Circ (GTB-410)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- ZORO SELECT Cable Crossover Pad, 1 Channel, 1.5 ft. (COP2200-4.5)
- CHECKERS Guard Dog Cable Protectors (GD5X125-Y/B)
- Delfingen Cable Protectors