Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.51 in. ID, PE10, PE, Black, Sold by the FT
Mfr # 22164
Zoro # G711129417
product price: $0.17
/ea
Sold in multiples of 2000 for $340.00
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PE
- Color Black
- Type Slit Convoluted Tubing
- Standards Delphi M2092; Delphi M3421; Delphi C0836
- Supplier Series PE10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 22164
- Zoro # G711129417
- Country of Origin United States
- Category Cable Protectors
Dimensions
Inner Diameter Max | 0.52" |
Trade Size | 1/2" |
Outer Diameter Max | 0.675" |
Details
Item | Convoluted Tubing |
Material | PE |
Color | Black |
Type | Slit Convoluted Tubing |
Standards | Delphi M2092; Delphi M3421; Delphi C0836 |
Supplier Series | PE10 |
Flammability Rating | UL 94 HB |
Min Temperature | -40 C |
Max Temperature | 85 C |
Heat Stabilized | No |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 2P, 1P Primary, 600VAC (MPDB63152)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- GENERAC Extreme Cold Weather Kit for Generac 48kW 5.4L Engine (7088)
- SQUARE D Shaft, 75/100/250A (9421LS12)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- ELECTRIDUCT Dura Race Carpet Cord Cover (DRN5.00-6-SS)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Brown (D-2-LP-10-BN)
- Delfingen Cable Protectors