Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.51 in. ID, N24, Nylon, Black/gray, Sold by the FT
Mfr # 22152
Zoro # G811129591
product price: $0.17
/ea
Sold in multiples of 4000 for $680.00
$680.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black/Gray
- Type Slit Convoluted Tubing
- Standards Delphi M5648; Delphi M5085
- Trade Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 22152
- Zoro # G811129591
- Country of Origin United States
- Category Cable Protectors
Dimensions
Trade Size | 1/2" |
Inner Diameter Max | 0.51" |
Outer Diameter Max | 0.50" |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Black/Gray |
Type | Slit Convoluted Tubing |
Standards | Delphi M5648; Delphi M5085 |
Min Temperature | -40 C |
Max Temperature | 125 C |
Flammability Rating | FMVSS 302 |
Heat Stabilized | Yes |
Supplier Series | N24 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1RS-3131-M)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3654)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- LVGP Transformer 9KVA 480 to 240 Delta (G009K4QJ5A03)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 36" Long - Black (FCC999-36-BLACK)
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- Delfingen Cable Protectors