Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.42 in. ID, PE10, PE, Black, Sold by the FT
Mfr # 22135
Zoro # G611129715
Sold in multiples of 5000 for $500.00
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PE
- Color Black
- Standards Delphi M2092; Delphi M3421; Delphi C0836
- Type Slit Convoluted Tubing
- Flammability Rating UL 94 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfingen
- MFR # 22135
- Zoro # G611129715
- Country of Origin United States
- Category Cable Protectors
Dimensions
Outer Diameter Max | 0.38" |
Trade Size | 3/8" |
Inner Diameter Max | 0.42" |
Details
Item | Convoluted Tubing |
Material | PE |
Color | Black |
Standards | Delphi M2092; Delphi M3421; Delphi C0836 |
Type | Slit Convoluted Tubing |
Flammability Rating | UL 94 HB |
Max Temperature | 85 C |
Supplier Series | PE10 |
Heat Stabilized | No |
Min Temperature | -40 C |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AT842)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- SPECO TECHNOLOGIES Slider Control Volume, 100W (IMP100DLWH)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- ELECTRIDUCT ED Rubber Duct Cover D-3- 12ft Black (D-3-12-BK)
- Delfingen Cable Protectors