Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.42 in. ID, N24, Nylon, Black/gray, Sold by the FT
Mfr # 22126
Zoro # G911129781
Sold in multiples of 2600 for $390.00
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black/Gray
- Type Slit Convoluted Tubing
- Standards Delphi M5648; Delphi M5085
- Inner Diameter Max 0.42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfingen
- MFR # 22126
- Zoro # G911129781
- Country of Origin United States
- Category Cable Protectors
Dimensions
Inner Diameter Max | 0.42" |
Outer Diameter Max | 0.54" |
Trade Size | 3/8" |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Black/Gray |
Type | Slit Convoluted Tubing |
Standards | Delphi M5648; Delphi M5085 |
Min Temperature | -40 C |
Supplier Series | N24 |
Heat Stabilized | Yes |
Max Temperature | 125 C |
Flammability Rating | FMVSS 302 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40M)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- ELECTRIDUCT Medium Plastic Cord Cover- 15FT- Gray (CC-PL-MED-15-GY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Yellow (WL-SW-HD-100-50-YL)
- Delfingen Cable Protectors