Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.42 in. ID, N24, Nylon, Black/gray, Sold by the FT
Mfr # 20996
Zoro # G311129725
Sold in multiples of 5000 for $750.00
$750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black/Gray
- Type Slit Convoluted Tubing
- Standards Delphi M5648; Delphi M5085
- Heat Stabilized Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfingen
- MFR # 20996
- Zoro # G311129725
- Country of Origin United States
- Category Cable Protectors
Dimensions
Outer Diameter Max | 0.38" |
Trade Size | 3/8" |
Inner Diameter Max | 0.42" |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Black/Gray |
Type | Slit Convoluted Tubing |
Standards | Delphi M5648; Delphi M5085 |
Heat Stabilized | Yes |
Flammability Rating | FMVSS 302 |
Min Temperature | -40 C |
Supplier Series | N24 |
Max Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie RD PK 100 (36J206)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP1UB)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11587301)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- ELECTRIDUCT SafCord Cord Cover 6" x 12ft- Taupe (CC-SC-6-12-TP)
- JANDORF Cord Protector Nylon Blk 61416 (3394723)
- Delfingen Cable Protectors