Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT
Mfr # 31210
Zoro # G611130766
Sold in multiples of 2500 for $250.00
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black/Gray
- Type Slit Convoluted Tubing
- Standards Delphi M5648; Delphi M5085
- Min Temperature -40 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfingen
- MFR # 31210
- Zoro # G611130766
- Country of Origin United States
- Category Cable Protectors
Dimensions
Trade Size | 1/4" |
Inner Diameter Max | 0.28" |
Outer Diameter Max | 0.38" |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Black/Gray |
Type | Slit Convoluted Tubing |
Standards | Delphi M5648; Delphi M5085 |
Min Temperature | -40 C |
Max Temperature | 125 C |
Supplier Series | N24 |
Heat Stabilized | Yes |
Flammability Rating | FMVSS 302 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Control, Nightlight, 3Bttns, White (PJN-3BRL-GWH-L01)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- DELFINGEN Slit Convoluted Tubing, 0.77 in. ID, NC7, Nylon, Black/gray, Sold by the FT (55596)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Safety Yellow (CC-PL-SM-15-SY)
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 59"- Brown (CSX-3-BN)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- Delfingen Cable Protectors