Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT
Mfr # 22102
Zoro # G111130730
Sold in multiples of 10000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black/Gray
- Standards Delphi M5648; Delphi M5085
- Type Slit Convoluted Tubing
- Outer Diameter Max 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfingen
- MFR # 22102
- Zoro # G111130730
- Country of Origin United States
- Category Cable Protectors
Dimensions
Outer Diameter Max | 0.25" |
Inner Diameter Max | 0.28" |
Trade Size | 1/4" |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Black/Gray |
Standards | Delphi M5648; Delphi M5085 |
Type | Slit Convoluted Tubing |
Min Temperature | -40 C |
Max Temperature | 125 C |
Heat Stabilized | Yes |
Supplier Series | N24 |
Flammability Rating | FMVSS 302 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- INTERMATIC Stem Mnt Lght Cntrl Gry (EK4136SD89)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 120V AC, 208/240/277/480V AC (TR150VA008)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36" Black (D-2-36-BK)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- Delfingen Cable Protectors