Shop All Cable Protectors
Delfingen
Slit Convoluted Tubing, 0.17 in. ID, N24, Nylon, Black/gray, Sold by the FT
Mfr # 31222
Zoro # G411130492
product price: $0.12
/ea
Sold in multiples of 4000 for $480.00
$480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black/Gray
- Type Slit Convoluted Tubing
- Standards Delphi M5648; Delphi M5085
- Inner Diameter Max 0.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 31222
- Zoro # G411130492
- Country of Origin United States
- Category Cable Protectors
Dimensions
Inner Diameter Max | 0.17" |
Trade Size | 1/8" |
Outer Diameter Max | 0.13" |
Details
Item | Convoluted Tubing |
Material | Nylon |
Color | Black/Gray |
Type | Slit Convoluted Tubing |
Standards | Delphi M5648; Delphi M5085 |
Flammability Rating | FMVSS 302 |
Min Temperature | -40 C |
Max Temperature | 125 C |
Supplier Series | N24 |
Heat Stabilized | Yes |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Rc840T-120 Eywell/Aube (RC840T-120)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- HUBBELL Pin and Sleeve Receptacle, 120/240VAC (HBLS460R12W)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Beige (CC-RI-CP-SM-5-BE)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Brown (CC-PL-LG-5-BN)
- Delfingen Cable Protectors