Shop All Cable Sleeves
Delfingen
Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT
Mfr # 000000000000122483
Zoro # G911129835
product price: $1.45
/ea
Sold in multiples of 250 for $362.50
$362.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass
- Color Black
- Type Non-Expandable Sleeving
- Standards Grade A
- Supplier Series SG-200, 547R, ER565
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 000000000000122483
- Zoro # G911129835
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Trade Size | #2 |
Details
Material | Fiberglass |
Color | Black |
Type | Non-Expandable Sleeving |
Item | Sleeving |
Standards | Grade A |
Supplier Series | SG-200, 547R, ER565 |
Flammability Rating | UL 1441 VW-1 |
Coating Material | Silicone |
Max Temperature | 200 C |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Blue (HS2-150-25-BL)
- ANCOR Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black (327148)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 100ft- Black (BSRW-J-250-100-BK)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- HELI-TUBE 3/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/4 UR-100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Blue (BS-XO-0125-25BP-BL)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/2" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-500SP-BLACK)
- Delfingen Cable Sleeves