Shop All Cable Protectors
Delfingen
Expandable Sleeve, Expands: 3.20 in., Size 0.25 in., Polyester, Black/white, Sold by the FT
Mfr # 000000000000120906
Zoro # G711129899
product price: $0.18
/ea
Sold in multiples of 1000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/White
- Standards NOT SPECIFIED
- Type Expandable Sleeving
- Supplier Series LangoflxFR,EX920FR,FlxiweaveFR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfingen
- MFR # 000000000000120906
- Zoro # G711129899
- Country of Origin China
- Category Cable Protectors
Dimensions
Trade Size | 0.25" |
Details
Item | Sleeving |
Material | Polyester |
Color | Black/White |
Standards | NOT SPECIFIED |
Type | Expandable Sleeving |
Supplier Series | LangoflxFR,EX920FR,FlxiweaveFR |
Flammability Rating | Flame Retardant |
Expansion Max | 3.20" |
Max Temperature | 125 C |
Min Temperature | -75 C |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 10 ft (PAREB-12F-10)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C411)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- DELFINGEN Non-Expandable Sleeve, Silicone, Size #2, Fiberglass, Black, Sold by the FT (000000000000122483)
- DELFINGEN Non-Expandable Sleeve, Vinyl, Size #2, Fiberglass, Black, Sold by the FT (000000000000123300)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 6ft- Green (DRN5.00-6-GN)
- Delfingen Cable Protectors