No Product Image Available

Delfin Industrial

ZEFIRO EV AP 560 PN V328 Portable Dust Collector - 230/460V 3 Phase


product price: $31,202.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure a clean industrial environment with this Delfin Industrial ZEFIRO EV AP 560 PN V328 portable dust collector. This dust collector is ideal for trapping large volumes of dry powder making it perfect for working environments and 24/7 production cycles. It features a compact design and it is constructed with powder-coated steel for added durability. It uses a polyester antistatic class M star filter to catch both dust or very thin chips. With a large filter surface it easily catches dust and debris without clogging. Plus it has a pneumatic automatic reverse pulse system that cleans the filter cartridges to eliminate the risk of contamination and maximize productivity.This dust collector uses a 3 hp electric fan for high airflow and constant top performance allowing this unit to withstand daily vacuuming. For additional safety it also uses bonding and grounding to ensure energy is sent to the ground instead of the equipment or operators. This unit has a removable 26 gallon collection tank that can easily be emptied once full. It is complete with an accessory basket to hold various tools. It requires a 230/460V 3 phase electrical connection for operation.Overall Dimensions:Length: 31''Width: 33''Height: 98''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.