Shop All Portable Vacuums
Delfin
Industrial Pro HEPA 4 Gallon Dry Canister Vacuum with HEPA Filtration and Toolkit HV104
Mfr # 160HV104
Zoro # G211998001
product price: $1,353.99
/ea
Free Shipping & Returns
$1,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin
- MFR # 160HV104
- Zoro # G211998001
- Country of Origin United States
- Category Portable Vacuums
Description
Ensure a clean industrial environment with this Delfin Industrial Pro HEPA 4 gallon dry canister vacuum HV104. This high-performance vacuum is suitable for the collection of dry hazardous materials such as asbestos and crystalline silica. It is designed for quick clean-up making it ideal for detail cleaning renovation and restoration projects and custodial work. This unit features a stainless steel body for long-lasting durability. The low-profile compact design ensures easy transport and maneuverability without tippingThis vacuum is easy to operate using the foot activated on / off switch. The powerful 1 1/2 hp motor runs at a rate of 100 CFM and it is quiet for nondisruptive use. This vacuum uses HEPA filters to trap up to 99.97% of particulates at 0.3 microns. It boasts an ample 4 gallon capacity to provide plenty of run time before needing to be emptied.This vacuum comes complete with an assortment of attachments. It has onboard storage to carry around the tools and keep the power cord out of the way. This design not only makes it quick to access tools but it also provides compact storage. This vacuum meets all applicable EPA and OSHA standards. It requires a 115V electrical connection for operation.Kit Includes:- 6' hose- 1 1/4'' dusting tool- 1 1/4'' 2-position floor tool- 1 1/4'' telescopic wand- 1 1/4'' wand extension tube- 1 1/4'' upholstery toolOverall Dimensions:Length: 17''Width: 31''Height: 18''Capacity: 4 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Radial End Brush, 5 in L Brush, Black, Wire, 13 in L Overall (06144)
- NOBLES/TENNANT BAG 10-PACK - Portapac I & II / Strap-A-Vac II/ 3000/3050 back pack (1068847)
- DELFIN INDUSTRIAL Disposable Bag, Class M, 5L(1.3 gal, PK 5, 5 PK (TA.0750.0000)
- WINSOL Special Metals Cleaner Gallon (10316)
- ECHO Backpack Blower, Gas, 2 Stroke, 24.8 lb. (PB-9010T)
- DATAVAC ESD-Safe Pro Data-Vac/3 Professional Cleaning System, 1.7 hp, Black (117-117261)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- METROVAC MetroVac Portable 500 Watt Anti-Static Vacuum/Blower (MDV-1ESD)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (Ink Blue) (HHVI325JR22)
- ATRIX Lite Hip Vacuum (VACHV1)
- PROTEAM LineVacer HEPA 10 qt. Backpack Vacuum w/ Remediation Tool Kit (107471)
- Delfin Portable Vacuums