Shop All Wet Dry Vacuums
Delfin Industrial
MISTRAL 301 BL D2 V1105H Certified Explosion Proof Industrial Vacuum
Mfr # 160V1105H
Zoro # G011788581
product price: $11,107.99
/ea
Free Shipping & Returns
$11,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # 160V1105H
- Zoro # G011788581
- Country of Origin China
- Category Wet Dry Vacuums
Description
Ensure a clean industrial environment with this Delfin Industrial MISTRAL 301 BL D2 V1105H certified explosion-proof industrial vacuum with HEPA filtration. This user-friendly unit is ideal for removing light combustible dust and it is NRTL certified for cleaning in Class II Division 2 Groups F & G environments. It is compact and portable and it has a powder-coated steel construction for added durability. It uses a polyester antistatic class M filter with additional HEPA H14 filtration to collect up to 99.995% of particulates. Plus the DUSTOP reverse pulse filter cleaning system eliminates the risk of contamination.This vacuum has a spark-free brushless motor that is explosion-proof with a 10000 hour life expectancy and it also has a cyclone filter protector to prevent sparking. For additional safety this vacuum uses bonding and grounding to ensure energy is sent to the ground instead of the equipment or operators. A performance indicator light alerts when the unit is actively working and a removable stainless steel collection tank is easy to empty once full. It requires a 115V 1 phase electrical connection for operation.Overall Dimensions:Length: 19''Width: 18''Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Fine Sweep Floor Brush Black Horsehair & Polypropylene Fill (42014)
- GORDON BRUSH 3x11 Row 0.003" Brass Wire and Al Handle Hand-Laced Scratch Brush (33BA)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYP4)
- SPILFYTER Disposable Wipes, White, 1/4 Fold Poly Wrapped, Airlaid, 75 Wipes, 13 in x 12 1/2 in (61000)
- DELFIN INDUSTRIAL Industrial Wet/Dry Vacuum (MISTRAL 802 WD)
- VACMASTER PROFESSIONAL 9-Gallon 4.5 Peak HP Wet/Dry Vacuum (VJF912PF 0202)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 680 W (61HV94)
- FEIN Turbo Ii W/D Vac 8.4Gl (92028236090)
- WORKSHOP WET/DRY VACS 3 Gal. 3.5 Peak HP Portable Wet/Dry Vacuum Cleaner with Accessories (WS0301VA)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61465)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419096)
- Delfin Industrial Wet Dry Vacuums