Shop All Wet Dry Vacuums
Delfin Industrial
MISTRAL 202 DS LP V105HLP Industrial Vacuum
Mfr # 160V105HLP
Zoro # G211788527
product price: $8,855.99
/ea
Free Shipping & Returns
$8,855.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # 160V105HLP
- Zoro # G211788527
- Country of Origin China
- Category Wet Dry Vacuums
Description
Ensure a clean industrial environment with this Delfin Industrial MISTRAL 202 DS LP V105HLP industrial vacuum with Endless Bag system and HEPA filtration. This lightweight unit is ideal for dust and toxic waste extraction across a variety of industries. It is compact and portable and it has a powder-coated steel construction for added durability. Plus the adjustable height allows you to reduce its footprint for easy transportation. It uses a polyester class M conical filter with additional HEPA H14 filtration to collect up to 99.995% of particulates. With a large 32 sq. ft. filtration surface it easily catches lead asbestos silica and other toxic dusts without clogging. With a DUSTOP reverse pulse filter cleaning system the risk for contamination is eliminated.This vacuum has 2 powerful bypass motors with independent cooling and a cyclone filter protector to prevent sparking. For safe use it uses a Endless Bag safe bagging system that provides 65' of room to safely collect toxic waste and dust. Complete with a removable stainless steel collection tank this unit can easily be emptied once full. It requires a 115V 1 phase electrical connection for operation.Overall Dimensions:Length: 19''Width: 20''Height: 49''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIN INDUSTRIAL Disposable Bag, Class M, 5L(1.3 gal, PK 5, 5 PK (TA.0750.0000)
- ALFI BRAND ALFI brand ABTP77-PSS Polished Stainless Steel Recessed Toilet Paper Holder with Cover (ABTP77-PSS)
- TITAN LABORATORIES Titan Glass Gleam 4 Soap Quart (54012)
- DIVERSEY Food Service Sanitizer, 1 oz. Packets, Unscented, White, 100 PK (90234)
- DELFIN INDUSTRIAL Industrial Wet/Dry Vacuum (MISTRAL 802 WD)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 680 W (61HV94)
- DEWALT Wet/Dry Vacuum, 4 gal., 5 HP, Poly, 1-7/8" Hose Dia., Cartridge Filter (DXV04T)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W (45-20P WET)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 45 cfm (01797332)
- BISSELL Bissell® Garage Pro® Wet/Dry Wall-Mount Vacuum (18P03)
- Delfin Industrial Wet Dry Vacuums