No Product Image Available

Delfin Industrial

MISTRAL 201 BL D2 V1101H Certified Explosion-Proof Brushless Industrial Vacuum


product price: $11,605.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure a clean industrial environment with this Delfin Industrial MISTRAL 201 BL D2 V1101H certified explosion-proof brushless industrial vacuum with HEPA filtration. This unit is ideal for removing small to medium amounts of dust with potentially combustible properties and it is NRTL certified for cleaning in Class II Division 2 and Groups F & G environments. It is compact and portable and it has a powder-coated steel construction for added durability. It uses a polyester antistatic class M filter with additional HEPA H14 filtration to collect up to 99.995% of particulates. With a large filter surface it easily catches particulates without clogging. Plus the DUSTOP reverse pulse filter cleaning system eliminates the risk of contamination.This vacuum has a spark-free brushless motor that is explosion-proof and boasts a 10000 hour life expectancy. For additional safety this vacuum uses bonding and grounding to ensure energy is sent to the ground instead of the equipment or operators. A performance indicator light alerts when the unit is actively working and a removable AISI304 stainless steel collection tank is easy to empty once full. It requires a 115V 1 phase electrical connection for operation.Overall Dimensions:Length: 23''Width: 19''Height: 43''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.