Shop All Wet Dry Vacuums
Delfin Industrial
LC 1100 WD V1001 Cleanroom Industrial Wet/Dry Vacuum - 115V 1 Phase
Mfr # 160V1001
Zoro # G711788546
product price: $14,063.99
/ea
Free Shipping & Returns
$14,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # 160V1001
- Zoro # G711788546
- Country of Origin China
- Category Wet Dry Vacuums
Description
Meet required cleanroom specifications with this Delfin Industrial LC 1100 WD V1001 cleanroom industrial wet/dry vacuum. With multi-stage filtration this unit is intended to remove liquids and purify air to ensure facilities meet the required environmental standards. It is compliant with GMP standards to provide excellent quality making it easy to properly clean and disinfect cleanrooms up to IS04 standards. It is compact and lightweight for maximum portability and emits a very low noise level for quiet operation. This vacuum includes up to 4 stages of high-efficiency filtration and has a large 9 gallon capacity. Plus the spark-free brushless motor boasts a 10000 hour life expectancy.Boasting a durable stainless steel construction this unit has smooth surfaces that make cleaning maintenance and sanitation easy. It is autoclavable up to 248 degrees Fahrenheit excluding the engine head and includes a powerful bypass motor with independent cooling to ensure proper operation even when reaching high temperatures. It utilizes disposable bags with safety caps for safely bagging toxic waste making it an excellent choice for labs and other controlled environments. It comes with HEPA filtration to ensure absolute filtration trapping 99.995% percent of particulates within the filters. It requires a 115V 1 phase electrical connection for operation.Overall Dimensions:Length: 17''Width: 17''Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cloths, 12" W x 12" L 600 PK (RCP2134283)
- HTH Pool Care Tablet Chlorinating Chemicals 5 lb (42064)
- SCOTT Standard, 1000 Sheets, White, 20 PK (20032)
- ETTORE Complete Trad Kit (002-09-07)
- DELFIN INDUSTRIAL Industrial Wet/Dry Vacuum (MISTRAL 802 WD)
- CRAFTSMAN Cordless 2 gal. Wet Dry Vac 20V Tl Only (CMCV002B)
- PULLMAN-HOLT Wet Pickup Adapter, Fits 102 Big Red/Dry (591315601)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61461)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419098)
- CLEVA VM 5 Gal Stainless Steel Vac, VOC507S (VOC507S)
- CLEVA VM Ash Vac 6Gal 8Amp Black, EATC608S (EATC608S)
- Delfin Industrial Wet Dry Vacuums