Shop All Vacuum Accessories
Delfin Industrial
Lance, Aluminum, 500mm (19.6"), 50mm (2
Mfr # TA.0025.0000
Zoro # G700404181
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # TA.0025.0000
- Zoro # G700404181
- Country of Origin Italy
- Category Vacuum Accessories
Details
Item | Lance,Aluminum,500mm (19.6"),50mm (2" |
Description
Lance,Aluminum,500mm (19.6 In.),50mm (2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90811)
- MILLER MFG Better Bucket 10 Qt. RED (2090-RE-10QT)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Yellow, Plastic (FG263100YEL)
- HERITAGE Low-Density Can Liners, 40-45 Gal, 0.55 Mil, 40 X 46, Clear, 250/carton, PK250 (H8046MC)
- DELFIN INDUSTRIAL Hose, 20, Gray Helix, gener, 50mm(2") (FH0025.50.20)
- DELFIN INDUSTRIAL Wheeled Floor Brush W/ Bristles, 550mm ( (TA.0144.0000)
- DELFIN INDUSTRIAL Hose, 10, Black Helix conduc, 50mm(2") (FH0031.50.10)
- DELFIN INDUSTRIAL Vacuum To Hose Connection, Use W/ Zefiro (SL.2607.0020)
- DELFIN INDUSTRIAL Vacuum to Hose Connection, Reducer 80/50 (SL.0158.0020)
- DELFIN INDUSTRIAL Vacuum to Hose Connection, 50/50mm (SL.1218.0011)
- GUARDAIR Extension Wand, 20", 1-1/4" Hose (N842)
- Delfin Industrial Vacuum Accessories