Shop All Vacuum Accessories
Delfin Industrial
Lance, Aluminum, 500mm (19.6"), 50mm (2
Mfr # TA.0020.0000
Zoro # G500404138
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfin Industrial
- MFR # TA.0020.0000
- Zoro # G500404138
- Country of Origin Italy
- Category Vacuum Accessories
Details
Item | Lance,Aluminum,500mm (19.6"),50mm (2" |
Description
Lance,Aluminum,500mm (19.6 In.),50mm (2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- NAMCO MANUFACTURING Cleaner/Degreaser, 1 gal. Jug, Liquid, Clear (2044)
- MALISH Wire Brush, 7-3/4 in L Overall, 12 PK (0173SS)
- TOUCH POINT WIPES TP Hand Sanitizing Wipes - 6 Canisters x 320 Wipes, 6.7 in. x 6.75 in., FDA Registered, 6PK (WS320HS)
- DELFIN INDUSTRIAL Wheeled Floor Brush W/ Bristles, 550mm ( (TA.0144.0000)
- DELFIN INDUSTRIAL Hose, 20, Gray Helix, gener, 50mm(2") (FH0025.50.20)
- DELFIN INDUSTRIAL Hose to Tool Connector, 50 mm (SL.0024.0011)
- DELFIN INDUSTRIAL Vacuum to Hose Connection, 50/50mm (SL.1218.0011)
- DELFIN INDUSTRIAL Vacuum To Hose Connection, Use W/ Zefiro (SL.2607.0020)
- DELFIN INDUSTRIAL Hose, 10, Black Helix conduc, 50mm(2") (FH0031.50.10)
- DAYTON Commercial Wet/ Dry Vacuum, 6 gal, 1,200 W (61HV88)
- Delfin Industrial Vacuum Accessories