Shop All Vacuum Accessories
Delfin Industrial
Lance, Aluminum, 1000mm (39.3"), 50mm (2
Mfr # TA.0154.0000
Zoro # G800404142
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # TA.0154.0000
- Zoro # G800404142
- Country of Origin Italy
- Category Vacuum Accessories
Details
Item | Lance,Aluminum,1000mm (39.3"),50mm (2 |
Description
Lance,Aluminum,1000mm (39.3 In.),50mm (2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Dewalt-Black & Decker DWDCE100B 20V Maximum Leaf Blower (DWDCE100B)
- ELMA ULTRASONICS Stainless Steel Basket (300 basket)
- DUSTLESS TECHNOLOGIES Soft Cuff for 2" Hose to 2" I.D. (B0353)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- DELFIN INDUSTRIAL Wheeled Floor Brush W/ Bristles, 550mm ( (TA.0144.0000)
- DELFIN INDUSTRIAL Vacuum to Hose Connection, Reducer 80/50 (SL.0158.0020)
- DELFIN INDUSTRIAL Hose, 20, Gray Helix, gener, 50mm(2") (FH0025.50.20)
- DELFIN INDUSTRIAL Vacuum To Hose Connection, Use W/ Zefiro (SL.2607.0020)
- DELFIN INDUSTRIAL Hose, Antistatic, Black, 20, 50mm(2") (FH0027.50.20)
- DELFIN INDUSTRIAL Hose to Tool Connector, 50 mm (SL.0024.0011)
- METROVAC Disc Filter, Foam, Dry, 6-1/4 L, PK3 (MVC-56F)
- Delfin Industrial Vacuum Accessories