Shop All Vacuum Filters
Delfin Industrial
Filter, D 500mm(19.6"), H 400mm(15.7"),
Mfr # FI.0042.0000
Zoro # G500404039
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # FI.0042.0000
- Zoro # G500404039
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Filter,D 500mm(19.6"),H 400mm(15.7"), |
Description
Filter,D 500mm(19.6 In.),H 400mm(15.7 In.),
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- WEILER 24 One-Piece Deck Mop, 16 oz., 4-Ply Cotton, Industrial Grade (75110)
- NOBLES/TENNANT SQUEEGEE - SIDE, S CHANNEL MOUNT SINGLE EDGE, 3/8 TAN, FITS TN 86859 (1058729)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- STANLEY Cartridge Filter for Stanley, Wet/Dry Vac (19-1800)
- BELL + HOWELL Ruvio Bagless Cordless HEPA Filter Rechargeable Stick/Hand Vacuum (8559)
- TOUGH GUY Cartridge Filter, Pleated Paper Media, Sweeper Filter (10E709)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9030733)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- WORKSHOP WET/DRY VACS Standard Replacement Filter for 5-16 Gallon Wet/Dry Shop Vacuums (WS21200F)
- Delfin Industrial Vacuum Filters