Shop All Vacuum Filters
Delfin Industrial
Filter, D 475mm (18.7"), H 175mm (6.9"),
Mfr # FI.0284.0000
Zoro # G800404005
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfin Industrial
- MFR # FI.0284.0000
- Zoro # G800404005
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Filter,D 475mm (18.7"),H 175mm (6.9"), |
Description
Filter,D 475mm (18.7 In.),H 175mm (6.9 In.),
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Wypall® Waterless Hand Wipes, Herbal Fragrance, 75 per Bucket, 6/Ctn - KIM91371CT (KIM91371CT****)
- 3M Light Duty Cleansing Pad, 7445, Super Fine, White, 6"X9" (48011-16976)
- TANIS Test Tube Brush, 3 in L Handle, 3 1/4 in L Brush, Natural, 6 1/4 in L Overall (06134)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Black, LLDPE (34202303)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- DEWALT Wet Dry Vacuum Replacement Filter (DCV5801H)
- DAYTON Disc Filter, Standard, Dry, PK3 (61HW03)
- HOOVER COMMERCIAL Vacuum Filter, 1" H, 7" L (AH40006)
- MI-T-M Filter Bag, Paper, Dry, 12" L, PK10 (PAP133)
- NILFISK-ADVANCE AMERICA Nilfisk Main Filter For Use With GM80, Cotton (61543000)
- DEWALT HEPA Replacement Filter for DC515 (DC5151H)
- Delfin Industrial Vacuum Filters