Shop All Vacuum Filters
Delfin Industrial
Filter, D 430mm (16.9"), H 92mm (3.6"),
Mfr # FI.0003.0000
Zoro # G500404015
product price: $1,145.99
/ea
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # FI.0003.0000
- Zoro # G500404015
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Filter,D 430mm (16.9"),H 92mm (3.6"), |
Description
Filter,D 430mm (16.9 In.),H 92mm (3.6 In.),
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 32 OZ (RMR8632OZ)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag White (GL245565)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Yellow, 24 in Dia, Lift Up, HDPE (FG9W2700YEL)
- GEORGIA-PACIFIC Pacific Blue Ultra™ Automated Dispenser, Black (59590)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- BISSELL Bissell 1008 Cleanview Vac Filter (170610)
- JANITIZED Nilfisk/Euroclean GD930 HEPA Filter 1 pk (JAN-IVF287)
- NILFISK Sleeve Filter, Dry, Main Filter (61543000)
- KENMORE 254GAL FoamWet Filter (VFF21)
- STANLEY Cartridge Filter for Stanley, Wet/Dry Vac (08-2501)
- MILWAUKEE TOOL Foam Wet Filter for M18 and M12 Wet/Dry Vacuums (49-90-2015)
- Delfin Industrial Vacuum Filters