Shop All Vacuum Filters
Delfin Industrial
Filter, D 430mm (16.9"), H 163mm (6.4"),
Mfr # FI.0005.0000
Zoro # G400403965
product price: $1,383.99
/ea
Free Shipping & Returns
$1,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # FI.0005.0000
- Zoro # G400403965
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Filter,D 430mm (16.9"),H 163mm (6.4"), |
Description
Filter,D 430mm (16.9 In.),H 163mm (6.4 In.),
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY Mahogany Finished Bowed Front Veneer Laundry Wood Hamper with Interior Bag (GO113010)
- UNGER The Sponge (SP010)
- TECHSPRAY Alcohol Wipes, White, Canister, Cloth, 100 Wipes, 8 in x 5 in, Unscented (1610-100DSP)
- TRIAMCO Professional Shop Towel (32014)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- NILFISK-ADVANCE AMERICA Nilfisk Replacement HEPA Filter For Use With Attix & Aero Vacuums (302001095)
- TOUGH GUY Sleeve Filter, Polyester Fiber, Micro Filter (3ZJK8)
- STANLEY Blue Cloth Reuseable Filter, w/Clamp Ring, Dry, Reusable (25-1201)
- ZEROWATER Zerowater 4934246 Ready-Pour 96 oz Blue Water Filtration Pitcher (4934246)
- BISSELL Bissell 1026871 Featherweight Bagless Stick with Hand Vacuum Filter Blue (1026871)
- CRAFTSMAN Wet/Dry Vac Reusable Dry Filter for Shop Vac Branded Shop Vacuums, 3PK (CMXZVBE38766)
- Delfin Industrial Vacuum Filters