Shop All Vacuum Filters
Delfin Industrial
Filter, D 420mm (16.5") Polypropylene Ba
Mfr # FI.0136.0000
Zoro # G400403996
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfin Industrial
- MFR # FI.0136.0000
- Zoro # G400403996
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Filter,D 420mm (16.5") Polypropylene Ba |
Description
Filter,D 420mm (16.5 In.) Polypropylene Ba
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT HOUSE BEAUTY 42171 Collapsible Rake (LI24042)
- WEIMAN Citrus Scent Granite Cleaner and Polish 12 oz Liquid (78)
- PLINK Garbage Disposal Freshener & Cleaner, Fresh Lemon, 10 Uses (PLM01B)
- ETTORE 6-gallon Super Bucket, 10.5" H, Yellow (ETO85000)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- SANITAIRE True HEPA Replacement Filter (68910)
- BISSELL COMMERCIAL Filter, ULPA Cartridge Filter, 4-1/2in.L (ULPACART-09)
- ATRIX Sampling Filter, For Critical Area Vacuum (SFU15/6)
- TENNANT Exhuast Microfilter, PK6 (9007743)
- ORECK Elevate Control Bagged Corded Allergen Filter Upright Vacuum (UK30170)
- ATRIX INTERNATIONAL HEPA BackPack Vac Replacement HEPA Filter Pack of 5 (VACBP6-5P)
- Delfin Industrial Vacuum Filters