Shop All Vacuum Filters
Delfin Industrial
Filter, D 420mm (16.5") Nylon Bag with R
Mfr # FI.0131.0000
Zoro # G900404004
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # FI.0131.0000
- Zoro # G900404004
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Filter,D 420mm (16.5") Nylon Bag with R |
Description
Filter,D 420mm (16.5 In.) Nylon Bag with R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Hand Lotion 12 oz (11335)
- DAYTON Vacuum Bag, 2-ply, 5 PK (2YMU3)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK537)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 1 Gal Jug, Non-Sterile, 4PK (13-1000)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- TOUGH GUY Floor Scrubber Filter, Nonwoven, Floor Scrubber Filter (10E707)
- MAKITA Cartridge Pre-Filter, Wet/Dry, HEPA (P-79859)
- PROTEAM 10 Qt. Intercept Micro Filter, Closed Collar, for Super Coach Pro 10 Vacs, 10PK (107680)
- RENOWN Vacuum Filter For Windsor Sensor Vacuum Equivalent to 5301ER (REN08063)
- BOSCH Cartridge Filter, Dry, Micro Filter, 2 gal. (VF220)
- Delfin Industrial Vacuum Filters