Shop All Vacuum Filters
Delfin Industrial
Filter, D 330mm (13"), H 98mm (3.9"), HE
Mfr # FI.0013.0000
Zoro # G700404051
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfin Industrial
- MFR # FI.0013.0000
- Zoro # G700404051
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Filter,D 330mm (13"),H 98mm (3.9"),HE |
Description
Filter,D 330mm (13 In.),H 98mm (3.9 In.),HE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion Touchless Paper Towel Dispenser, Wall Mount, Black, For 1-3/4 in Dia x 10 in W Paper Towels (59462A)
- DUO-SWEEP Duo-Sweep Flagged Lobby Broom with Handle, Black, 30" L Handle (4685914)
- MALISH Handle Floor Brush Fiberglass (50960)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Premium, 0.7 mil, Black, 250 PK (D8046HK)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- GUARDAIR Filter, Cartridge Filter, Steel, PK6 (N635PK)
- SHOP-VAC Vacuum Filter, Fits Shop-Vac Vacuum Brand, 5 3/4 in, Fits H87S/Hangup/P12S/Wallmount Models (9039833)
- DYNABRADE HEPA Cartridge Filter #2881 (DB64684)
- TENNANT HEPA Motor Intake Filter (9007812)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring, Dry, Reusable (20-1100)
- ATRIX OF912-HE SafeGuard 360 ESD-Safe HEPA Filter Cartridge for Omega Series Vacuums (100OF912HE)
- Delfin Industrial Vacuum Filters