Shop All Vacuum Filters
Delfin Industrial
Filter, D 245mm (9.6"), H 200mm (7.9"),
Mfr # FI.0267.0000
Zoro # G100403975
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfin Industrial
- MFR # FI.0267.0000
- Zoro # G100403975
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Filter,D 245mm (9.6"),H 200mm (7.9"), |
Description
Filter,D 245mm (9.6 In.),H 200mm (7.9 In.),
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6 (RAC91112CT)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVE8)
- RUBBERMAID COMMERCIAL Rubbermaid Brute 2655 Trash Container 55 Gallon Gray (FG265500GRAY)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8,336 Wipes, Fresh (51826)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV97)
- ARM & HAMMER Eureka Vacuum Filter (67919Q)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor XP/S/S2, PK25 (JAN-IVF155)
- TOUGH GUY Cartridge Filter, HEPA, Cartridge Filter (11C834)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037206AM)
- MI-T-M Filter Bag, Paper, Dry, 12" L, PK10 (PAP133)
- Delfin Industrial Vacuum Filters