Shop All Vacuum Filters
Delfin Industrial
Filter, D 245mm (9.6"), H 200mm (7.9"),
Mfr # FI.0254.0000
Zoro # G200403981
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # FI.0254.0000
- Zoro # G200403981
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Filter,D 245mm (9.6"),H 200mm (7.9"), |
Description
Filter,D 245mm (9.6 In.),H 200mm (7.9 In.),
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- GOFER PARTS Replacement Squeegee - Front For Minuteman 246083 (GSQ1228BU)
- NILFISK ATTIX 44 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412125)
- BRUSH RESEARCH MANUFACTURING B844 Shoe Handle Scratch Brush, Bronze Fill, 4X16, 1.125" Trim, 10.25" OAL (B844)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- TOUGH GUY Cartridge Filter, HEPA, Pleated Filter (48ZD75)
- TTI Dirt Devil Power Express Bagless Corded Standard Filter Upright Vacuum (SD22020)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037206AM)
- TOUGH GUY Cassette Filter, HEPA, Pleated Filter (48ZD81)
- SHOP-VAC Vacuum Filter, Fits Shop-Vac Vacuum Brand, 5 3/4 in, Fits H87S/Hangup/P12S/Wallmount Models (9039833)
- ATRIX OF612HE SafeGuard 360 HEPA Filter Cartridge for Omega Series Vacuums (100OF612HE)
- Delfin Industrial Vacuum Filters