Shop All Vacuum Filters
Delfin Industrial
Filter, D 150mm (5.9"), H 700mm (27.5"),
Mfr # FI.0179.0000
Zoro # G500403964
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # FI.0179.0000
- Zoro # G500403964
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Filter,D 150mm (5.9"),H 700mm (27.5"), |
Description
Filter,D 150mm (5.9 In.),H 700mm (27.5 In.),
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD Glad 78536 Tall Kitchen Trash Bag; 90 Count - 13 Gallon (169010)
- ESSITY TORK UNIVERSAL BATH TISSUE ROLL, EMBOSSED, 2-PLY, 500 SHEETS/ROLL, 96 (TM1616S)
- ALPINE INDUSTRIES Stainless Steel Recessed Waste Receptacle (ALP493)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Red (507885)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- DEWALT Replacement HEPA Filter Set For DWV010 & DWV012 (Type 2) Dust Extractors (DWV9330)
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021533)
- TOUGH GUY Cartridge Filter, HEPA, Pleated Filter (48ZD75)
- TTI Dirt Devil Bagless Cordless Foam Sleeve Filter Hand Vacuum (BD30225)
- ORECK Elevate Conquer Bagged Corded Allergen Filter Upright Vacuum (UK30370)
- DUSTLESS TECHNOLOGIES HEPA Filter, PK10 (15522)
- Delfin Industrial Vacuum Filters