Shop All Wet Dry Vacuums
Delfin Industrial
DM 40 OIL V211 Compact Industrial Vacuum for Oil & Chips - 115V 1 Phase
Mfr # 160V211
Zoro # G011788451
product price: $9,351.99
/ea
Free Shipping & Returns
$9,351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # 160V211
- Zoro # G011788451
- Country of Origin China
- Category Wet Dry Vacuums
Description
Ensure a clean industrial environment with this Delfin Industrial DM 40 OIL V211 compact industrial vacuum for oil & chips. This vacuum extracts swarf as it recycles emulsions from CNC machine tools saving both time and money. It is compact and has oil-proof wheels and gaskets for mobility and it has a powder-coated steel construction for added durability. It uses a filter bag with a coating to protect the motor from oil mist and it also has a tangential suction inlet and cyclone for filter and motor protection.For ultimate durability this unit is constructed of sturdy steel. It has 3 powerful bypass motors with independent cooling to ensure long operation times with reduced interruptions. This vacuum also includes an integrated sieve basket with a float device for level control and a liquid shut-off valve for safe use. It is complete with a steel collection tank that provides a large 26 gallon liquid capacity and is easy to empty once full. It requires a 115V 1 phase electrical connection for operation.Overall Dimensions:Length: 26''Width: 26''Height: 49''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dawn 1860444 28 oz Scent Liquid Dish Soap - Pack of 8 (1860444)
- MONARCH T-Shirt Reclaimed Rags - White - 25 lb Box (R2-W50-25)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (AGB2LT)
- GREAT LAKES Great Lakes 22429640222 Awesome Degreaser & Spot Remover (185099)
- DELFIN INDUSTRIAL Industrial Wet/Dry Vacuum (MISTRAL 802 WD)
- EXAIR Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6193-5)
- CS UNITEC Wet/Dry Industrial Vacuum, 9 Gallon (CS 1445)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004234)
- CLEVA VM 5 Gal Stainless Steel Vac, VOC507S (VOC507S)
- EXAIR Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6193)
- POWR-FLITE Powr-Flite Stainless Steel Wet/Dry Vacuum, 15 Gallon Cap. (PF53)
- Delfin Industrial Wet Dry Vacuums