Shop All Wet Dry Vacuums
Delfin Industrial
DM 3 V208H Industrial Professional Vacuum with HEPA Filtration - 115V 1 Phase
Mfr # 160V208H
Zoro # G011788413
product price: $10,481.99
/ea
Free Shipping & Returns
$10,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # 160V208H
- Zoro # G011788413
- Country of Origin China
- Category Wet Dry Vacuums
Description
Ensure a clean industrial environment with this Delfin Industrial DM 3 V208H industrial professional vacuum with HEPA filtration. This all-purpose user-friendly unit is great for picking up dry or wet particulates and heavier dust in moderation making it ideal for environments that need ongoing cleaning. It is compact and portable and it has a powder-coated steel construction for added durability. It uses a polyester antistatic class M star filter and additional HEPA H14 filtration to trap 99.995% percent of particulates. With a large filter surface it easily catches dust and debris without clogging. Plus it has an integrated filter cleaning system to eliminate the risk of contamination.This vacuum has 3 powerful bypass motors with independent cooling to prevent overheating. When actively in operation the included performance indicator light will easily identify that the unit is running. For safe and quiet use a solid steel chassis made from sound absorbing material protects the motor. This unit has a removable 26 gallon collection tank with a two-handed safety release for safe and easy emptying once full. It is complete with a cord wrap for easy cord storage and an accessory basket to hold various tools. It requires a 115V 1 phase electrical connection for operation.Overall Dimensions:Length: 26''Width: 30''Height: 59''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Vacuum Bag, 2-Ply, Disposable, 5 PK (DVP-26RP)
- DIVERSEY Disinfectant Concentrate, 0.5 oz. Packets, Unscented, Green, 2 PK (5412135)
- DIVERSEY Floor Finish, 5 gal., 30 to 40 min. (5104984)
- PURELL ADX-7 Dispenser, 700 mL, 3.75 x 3.5 x 9.75, Chrome/Black (8728-06)
- DELFIN INDUSTRIAL Industrial Wet/Dry Vacuum (MISTRAL 802 WD)
- EXAIR Premium Heavy Duty HEPA Vac Sys, 55 gal., 1-1/2" Hose Dia., HEPA (6399)
- NILFISK Dry Vacuum, 1-5/8" HP Peak HP, 9 gal. Cap. (55100268)
- DEWALT Wet/Dry Vacuum, 12 gal., 5.5 HP, Poly, 1-7/8" Hose Dia., Disposable (DXV12P)
- EXAIR Heavy Duty Dry Vac System, 55 gal., 1-1/2" Hose Dia., 68 scfm (6197)
- BISSELL Bissell 1899863 4.4 amp Crosswave Corded Wet & Dry Vacuum; Green - 11 lbs (1899863)
- NILFISK Single Phase Heavy Duty Filtered Vacuum (VHS120N1)
- Delfin Industrial Wet Dry Vacuums