Shop All Portable Vacuums
Delfin Industrial
DG KW6 D2 V1304 NRTL Certified Explosion-Proof Industrial Vacuum - 460V 3 Phase
Mfr # 160V1304
Zoro # G811634316
Free Shipping & Returns
$22,143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfin Industrial
- MFR # 160V1304
- Zoro # G811634316
- Country of Origin China
- Category Portable Vacuums
Description
Ensure a clean industrial environment with this Delfin Industrial DG KW6 D2 V1304 NRTL certified explosion-proof industrial vacuum. This unit is ideal for collecting large quantities of materials and it is NRTL certified for use in Class II Division 2 Groups F & G environments. It is compact and portable and it has a powder-coated steel construction for added durability. It uses a polyester antistatic class M star filter with a large filter surface to easily catch particulates without clogging. Plus with an integrated cleaning system this unit stays clean and sanitary without contamination.This vacuum uses a side channel blower rated for continuous use and no maintenance up to 30000 hours. For additional safety this unit uses bonding and grounding to ensure energy is sent to the ground instead of the equipment or operators. A pressure relief valve prevents clogging and a cyclone filter protector ensures no sparking. This unit is complete with a removable stainless steel collection tank is easy to empty once full. This unit requires a 460V 3 phase electrical connection for operation.Overall Dimensions:Length: 47''Width: 26''Height: 57''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Canister Spray Refill, Citrus (2ZXG3)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Drum, Odorless, Colorless, 4 PK (655624)
- HERITAGE 48 gal Trash Bags, 42 in x 48 in, Premium, 1 mil, Green, 100 PK (Y8448YE R01)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 30 gal., Drum (PC-18-30)
- DELFIN INDUSTRIAL Industrial Vacuum with HEPA Filtration S (MISTRAL 301 DS)
- DELFIN INDUSTRIAL Certified Explosion Proof Brushless Indu (MISTRAL 201 BL D2)
- DELFIN INDUSTRIAL Industrial Vacuum HEPA Filtration System (MISTRAL 202 DS)
- DELFIN INDUSTRIAL Dry Application Industrial Vacuum (MICROTEC)
- POWR-FLITE Powr-Flite Premium Comfort Pro Backpack Vacuum, 2-1/2 Gallon Cap. (BP10P)
- NATIONWIDE SALES Global Industrial„¢ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity (GE1006)
- AMK AMK LRM-26 26 in. Lever Release Magnetic Sweeper (LRM-26)
- Delfin Industrial Portable Vacuums