Shop All Wet Dry Vacuums
Delfin Industrial
DG 86 AF D2 V1301H Explosion-Proof Industrial Vacuum
Mfr # 160V1301H
Zoro # G511788623
product price: $38,550.99
/ea
Free Shipping & Returns
$38,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # 160V1301H
- Zoro # G511788623
- Country of Origin China
- Category Wet Dry Vacuums
Description
Ensure a clean industrial environment with this Delfin Industrial DG 86 AF D2 V1301H explosion-proof industrial vacuum with HEPA filtration. This unit is ideal for collecting large quantities of material in hazardous locations and it is NRTL certified for use in Class II Division 2 Groups F & G environments. It is compact and portable and it has a powder-coated steel construction for added durability. It uses a large polyester antistatic class M star filter with additional HEPA H14 filtration to collect up to 99.995% of particulates. Plus with an integrated cleaning system this unit stays clean and sanitary without contamination.This vacuum has an exceptional airflow rate that can be divided up to 4 ways for speed cleaning applications. It uses a side channel blower rated for continuous use and no maintenance up to 30000 hours. For additional safety this unit uses bonding and grounding to ensure energy is sent to the ground instead of the equipment or operators. A pressure relief valve prevents clogging and a cyclone filter protector ensures no sparking. This unit is complete with a removable stainless steel collection tank is easy to empty once full. This unit requires a 115V 3 phase electrical connection for operation.Overall Dimensions:Length: 47''Width: 26''Height: 69''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can (697264)
- KOHLER Elate Toilet Paper Holder (27292-BN)
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in APEX, FITS ADV, 08602463 (56393285)
- NORAMCO Noramco RT-3339-XH 33 gal Can Liner in Black (6290985)
- DELFIN INDUSTRIAL Industrial Wet/Dry Vacuum (MISTRAL 802 WD)
- GUARDAIR Pneumatic Vaccum (PQ55C150ATEX)
- SHOP-VAC Shop Vacuum, 2 1/2 gal Tank Size, 1 1/4 in Vacuum Hose Dia., Plastic (9303511)
- DUSTLESS TECHNOLOGIES Dust Extractor, 2-1/4" Hose Dia., HEPA 130.9 cfm (D1606)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406621)
- BOSCH VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- Delfin Industrial Wet Dry Vacuums