Shop All Wet Dry Vacuums
Delfin Industrial
DG 70 V407 Industrial Vacuum System - 230/460V 3 Phase
Mfr # 160V407
Zoro # G911788476
product price: $17,711.99
/ea
Free Shipping & Returns
$17,711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # 160V407
- Zoro # G911788476
- Country of Origin China
- Category Wet Dry Vacuums
Description
Ensure a clean industrial environment with this Delfin Industrial DG 70 V407 industrial vacuum system. This unit is ideal for safely and easily picking up large quantities of dust solids and liquids. It is compact and portable and it has a powder-coated steel construction for added durability. It uses a polyester antistatic class M star filter with a large filter surface to easily catch particulates without clogging. Plus with an integrated cleaning system this unit stays clean and sanitary without contamination.This vacuum uses a side channel blower rated for continuous use and no maintenance up to 30000 hours. A pressure relief valve prevents clogging and a performance indicator light is used to indicate when the unit is running. This unit is complete with a removable stainless steel collection tank that is easy to empty and has a two-handed safety release for safe operation. It also has an attached accessory basket to hold tools. This unit requires a 230/460V 3 phase electrical connection for operation.Overall Dimensions:Length: 46''Width: 26''Height: 57''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM DIVERSIFIED Spectrum Plastic Paper Towel Holder (40200)
- SCRUBBING BUBBLES Sb Fresh Brush Refill (71103)
- TOUGH GUY 10"L White Polypropylene Replacement Scrub Brush Head (3NB72)
- FUNK AWAY Funkaway Extreme Odor Eliminating Beads (FABE12)
- DELFIN INDUSTRIAL Industrial Wet/Dry Vacuum (MISTRAL 802 WD)
- TORNADO Shop Vacuum, 2" Hose Dia., Standard 243 cfm (98698)
- VACMASTER 6 gal. Ash Vac (EATC608S)
- VAC-U-MAX Industrial Wet Vacuum (TLS271)
- CRAFTSMAN 9 Gallon 4.25 Peak HP Wet/Dry Shop Vacuum with 3 Dust Bags and Attachments (CMXEVBE18590)
- RIDGID Wet/Dry Vacuum, 14 gal., Smart Pulse, 1-7/8" Hose Dia., 100 cfm (RV3410)
- TORNADO Drum Vacuum, Standard 160 cfm (95961)
- Delfin Industrial Wet Dry Vacuums